Extra Heavy Duty Shop Truck, 28 in W x 60 in D x 36 in H, Red

  • Mfr # ET-2860-2S

  • Zoro # G522718190


product price:  $1,011.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Caster Type
2 Rigid, 2 Swivel
Overall Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-2860-2S
Zoro #
G522718190
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
60 in
Overall Width
28 in
Overall Height
36 in
Shelf Width
28
Shelf Length
60
Height
36 in
Caster Dia.
8

Details

Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Color
Red
Caster Material
Steel
Item
Extra Heavy Duty Shop Truck
No. of Shelves
2
Cart Shelf Style
Flat
Capacity per Shelf
2,500 lbs.
Caster Configuration
2 Rigid, 2 Swivel
Distance Between Shelves
21.5"

Description

All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 60in W x 28in D x 36in H. Powder Coat finish. .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.