
Extra Heavy Duty Shop Truck, 34 in W x 60 in D x 36 in H, Gray
Mfr # ET-3460-3P
Zoro # G722717993
product price:Â $1,483.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Width
34 in
Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET-3460-3P
Zoro #
G722717993
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
34 in
Overall Depth
60 in
Caster Dia.
8
Shelf Length
60
Height
36 in
Shelf Width
34
Details
Material
Welded Steel
Color
Gray
Load Capacity
5,000 lbs
Item
Extra Heavy Duty Shop Truck
Handle Type
Push
Number of Shelves
3
Caster Configuration
2 Rigid, 2 Swivel
No. of Shelves
3
Distance Between Shelves
9.625"
Caster Material
Phenolic
Capacity per Shelf
1,500 lbs.
Cart Shelf Style
Flat
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 60in W x 34in D x 36in H. Powder Coat finish. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.