
Extra Heavy Duty Shop Truck, 34 in W x 72 in D x 36 in H, Gray
Mfr # ET-3472-2S
Zoro # G922719087
product price:Â $1,278.99
/eaKey Features
Material
All welded steel
Overall Height
36 in
Color
Gray
Casters Included
Yes
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-3472-2S
Zoro #
G922719087
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Depth
72 in
Overall Width
34 in
Details
Material
All welded steel
Item
Platform Truck
Color
Gray
Casters Included
Yes
Finish
Powder Coat
Load Capacity
5,000 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 72in W x 34in D x 36in H. Powder Coat finish. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.