Extra Heavy Duty Shop Truck, 34 in W x 72 in D x 36 in H, Putty

  • Mfr # ET-3472-2S

  • Zoro # G822719736


product price:  $1,278.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
72 in
Caster Material
Steel
Load Capacity
5,000 lbs
Overall Height
36 in
Overall Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-3472-2S
Zoro #
G822719736
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
36 in
Overall Width
34 in
Shelf Length
72
Height
36 in
Shelf Width
34
Caster Dia.
8

Details

Caster Material
Steel
Load Capacity
5,000 lbs
Item
Extra Heavy Duty Shop Truck
Color
Putty
Material
Welded Steel
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
No. of Shelves
2
Capacity per Shelf
2,500 lbs.
Cart Shelf Style
Flat
Caster Configuration
2 Rigid, 2 Swivel
Distance Between Shelves
21.5"
Handle Type
Push

Description

All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 72in W x 34in D x 36in H. Powder Coat finish. .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.