Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Extra Heavy Duty Shop Truck, 48 in W x 28 in D x 36 in H, Gray
- Mfr # ET-2848-3S
- Zoro # G822717183
product price:Â
$
1,472.99
/ea
Key Features
Overall Height
36 in
Overall Width
28 in
Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET-2848-3S
- Zoro #
- G822717183
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Gray
- Load Capacity
- 5,000 lbs
- Item
- Extra Heavy Duty Shop Truck
- Handle Type
- Push
- Number of Shelves
- 3
- Caster Type
- 2 Rigid, 2 Swivel
- Cart Shelf Style
- Flat
- Caster Configuration
- 2 Rigid, 2 Swivel
- Capacity per Shelf
- 1,500 lbs.
- No. of Shelves
- 3
- Distance Between Shelves
- 9.625"
- Caster Material
- Steel
Dimensions
- Overall Height
- 36 in
- Overall Width
- 28 in
- Overall Depth
- 48 in
- Shelf Length
- 48
- Height
- 36 in
- Shelf Width
- 28
- Caster Dia.
- 8
Description
All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 48in W x 28in D x 36in H. Powder Coat finish. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.