Extra Heavy Duty Shop Truck, 48 in W x 34 in D x 36 in H, Red

  • Mfr # ET-3448-3S

  • Zoro # G522719166


product price:  $1,314.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Caster Type
2 Rigid, 2 Swivel
Caster Material
Steel
Load Capacity
5,000 lbs
Number of Shelves
3
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-3448-3S
Zoro #
G522719166
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
34 in
Overall Depth
48 in
Caster Dia.
8
Shelf Width
34
Shelf Length
48
Height
36 in

Details

Color
Red
Caster Type
2 Rigid, 2 Swivel
Caster Material
Steel
Item
Extra Heavy Duty Shop Truck
Load Capacity
5,000 lbs
Number of Shelves
3
Material
Welded Steel
No. of Shelves
3
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
1,500 lbs.
Distance Between Shelves
9.625"
Cart Shelf Style
Flat
Handle Type
Push

Description

All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 48in W x 34in D x 36in H. Powder Coat finish. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.