
Extra Heavy Duty Shop Truck, 60 in W x 36 in H x 24 in D, Black
Mfr # ET-2460-3S
Zoro # G922736770
product price:Â $1,201.99
/eaKey Features
Load Capacity
5,000 lbs
Overall Depth
60 in
Overall Height
36 in
Caster Type
2 Rigid, 2 Swivel
Caster Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-2460-3S
Zoro #
G922736770
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
60 in
Overall Height
36 in
Overall Width
24 in
Shelf Length
60
Caster Dia.
8
Shelf Width
24
Height
36 in
Details
Load Capacity
5,000 lbs
Item
Extra Heavy Duty Shop Truck
Color
Black
Caster Type
2 Rigid, 2 Swivel
Caster Material
Steel
Number of Shelves
3
Material
Welded Steel
Capacity per Shelf
1,500 lbs.
No. of Shelves
3
Handle Type
Push
Cart Shelf Style
Flat
Distance Between Shelves
9.625"
Caster Configuration
2 Rigid, 2 Swivel
Description
All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 60in W x 24in D x 36in H. Powder Coat finish. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.