Extra Heavy Duty Shop Truck, 60 in W x 36 in H x 24 in D, Light Blue

  • Mfr # ET-2460-3P

  • Zoro # G622717864


product price:  $1,189.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
60 in
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
3
Overall Width
24 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-2460-3P
Zoro #
G622717864
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
60 in
Overall Width
24 in
Overall Height
36 in
Shelf Width
24
Shelf Length
60
Caster Dia.
8
Height
36 in

Details

Caster Type
2 Rigid, 2 Swivel
Number of Shelves
3
Color
Light Blue
Load Capacity
5,000 lbs
Caster Material
Phenolic
Item
Extra Heavy Duty Shop Truck
Material
Welded Steel
Capacity per Shelf
1,500 lbs.
Distance Between Shelves
9.625"
Cart Shelf Style
Flat
Caster Configuration
2 Rigid, 2 Swivel
No. of Shelves
3
Handle Type
Push

Description

All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 60in W x 24in D x 36in H. Powder Coat finish. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.