Extra Heavy Duty Shop Truck, 72 in W x 28 in D x 36 in H, Gray

  • Mfr # ET-2872-3S

  • Zoro # G522715847


product price:  $1,460.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-2872-3S
Zoro #
G522715847
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
28 in
Overall Depth
72 in
Height
36 in
Caster Dia.
8
Shelf Width
28
Shelf Length
72

Details

Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Item
Extra Heavy Duty Shop Truck
Color
Gray
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
1,500 lbs.
Caster Type
2 Rigid, 2 Swivel
Cart Shelf Style
Flat
Distance Between Shelves
9.625"
No. of Shelves
3
Number of Shelves
3
Caster Material
Steel

Description

All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 72in W x 28in D x 36in H. Powder Coat finish. .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.