
Extra Heavy Duty Tool Stand, 48 in W x 36 in H x 24 in D, Gray
Mfr # HS-2448-3
Zoro # G222718469
product price: $697.99
/eaKey Features
Material
Steel
Depth
24 in
Load Capacity
3,000 lbs
Finish
Powder coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-2448-3
Zoro #
G222718469
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Width
48 in
Height
36 in
Details
Material
Steel
Item
Work table
Load Capacity
3,000 lbs
Finish
Powder coat
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Extra Heavy Duty Tool Stand with 3 Shelves, for handling extremely heavy load requirements. 48in W x 24in D x 36in H. Three shelves are constructed of 12 gauge steel and are all flat. Shelf clearance is 10-5/8in H. 3/16in heavy duty steel angle is used for posts.Capacity 3,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.