
Extra Heavy Duty Tool Stand, 60 in W x 28 in D x 36 in H, Putty
Mfr # HS-2860-3
Zoro # G722720535
product price: $927.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height
36 in
Material
Steel
Load Capacity
3,000 lbs
Finish
Powder coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-2860-3
Zoro #
G722720535
UPC #
-
Country of Origin
United States
Dimensions
Height
36 in
Width
60 in
Depth
28 in
Details
Material
Steel
Load Capacity
3,000 lbs
Finish
Powder coat
Item
Work table
Assembled/Unassembled
Assembled
Color
Putty
Description
All welded steel, Extra Heavy Duty Tool Stand with 3 Shelves, for handling extremely heavy load requirements. 60in W x 28in D x 36in H. Three shelves are constructed of 12 gauge steel and are all flat. Shelf clearance is 10-5/8in H. 3/16in heavy duty steel angle is used for posts.Capacity 3,000 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.