Zoro Homepage

Extra Heavy Duty Tool Stand, 60 in W x 36 in H x 34 in D, Red

  • Mfr # HS-3460-3

  • Zoro # G322716471


product price: $1,077.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth
34 in
Load Capacity
3,000 lbs
Height
36 in
Finish
Powder coat
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-3460-3
Zoro #
G322716471
UPC #
-
Country of Origin
United States

Dimensions

Depth
34 in
Height
36 in
Width
60 in

Details

Item
Work table
Load Capacity
3,000 lbs
Finish
Powder coat
Color
Red
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Extra Heavy Duty Tool Stand with 3 Shelves, for handling extremely heavy load requirements. 60in W x 34in D x 36in H. Three shelves are constructed of 12 gauge steel and are all flat. Shelf clearance is 10-5/8in H. 3/16in heavy duty steel angle is used for posts.Capacity 3,000 lbs. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.