Extra Heavy Duty Tool Stands, 28 in W x 60 in L x 36 in H, Gray

  • Mfr # HS-2860-2

  • Zoro # G222718650


product price: $650.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Finish
Powder coat
Material
Steel
Load Capacity
3,000 lbs
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-2860-2
Zoro #
G222718650
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
28 in
Height
36 in

Details

Finish
Powder coat
Material
Steel
Load Capacity
3,000 lbs
Item
Work table
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, Extra Heavy Duty Tool Stand with 2 Shelves, for handling extremely heavy load requirements. 60in W x 28in D x 36in H. Two shelves are constructed of 12 gauge steel and are all flat. Shelf clearance is 23 1/2in H. 3/16in heavy duty steel angle is used for posts.Capacity 3,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.