Extra Heavy Duty Tool Stands, 72 in W x 36 in H x 28 in D, Three Shelves, Light Blue

  • Mfr # HS-2872-3

  • Zoro # G222718636


product price: $1,078.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
3,000 lbs
Color
Light Blue
Finish
Powder coat
Material
Steel
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-2872-3
Zoro #
G222718636
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Depth
28 in
Width
72 in

Details

Item
Work table
Load Capacity
3,000 lbs
Color
Light Blue
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Extra Heavy Duty Tool Stand with 3 Shelves, for handling extremely heavy load requirements. 72in W x 28in D x 36in H. Three shelves are constructed of 12 gauge steel and are all flat. Shelf clearance is 10-5/8in H. 3/16in heavy duty steel angle is used for posts.Capacity 3,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.