
Extra set of 4 posts to expand knock down adjustable racks
Mfr # DR-P-72 POSTS (set of 4)
Zoro # G022736878
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Series
DR
Finish
Powder Coat
Assembled/Unassembled
Assembled
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-P-72 POSTS (set of 4)
Zoro #
G022736878
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Depth
2 in
Overall Height
72 in
Details
Color
Black
Series
DR
Finish
Powder Coat
Assembled/Unassembled
Assembled
Item
Rack
Material
All Welded Steel
Description
All steel, Heavy Duty Angle Posts for DR Series Knock Down Rack. 10 gauge steel. Set of 4. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.