
Extra set of 4 posts to expand knock down adjustable racks
Mfr # DR-P-72 POSTS (set of 4)
Zoro # G222736449
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Material
All welded steel
Color
Gray
Overall Height
72 in
Overall Depth
2 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-P-72 POSTS (set of 4)
Zoro #
G222736449
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
2 in
Overall Width
2 in
Details
Item
Rack
Material
All welded steel
Color
Gray
Finish
Powder Coat
Description
All steel, Heavy Duty Angle Posts for DR Series Knock Down Rack. 10 gauge steel. Set of 4. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.