Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra set of 4 posts to expand knock down adjustable racks

  • Mfr # DR-P-72 POSTS (set of 4)

  • Zoro # G722736758


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Color
Putty
Series
DR
Material
All Welded Steel
Overall Width
2 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-P-72 POSTS (set of 4)
Zoro #
G722736758
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
2 in
Overall Depth
2 in

Details

Color
Putty
Series
DR
Material
All Welded Steel
Item
Rack
Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Angle Posts for DR Series Knock Down Rack. 10 gauge steel. Set of 4. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.