Extra Wide Shop Desk, 48 in W x 30 in D x 43 in H, Black

  • Mfr # 1248

  • Zoro # G722736659


product price: $586.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly
Assembled
Material
All Welded Steel
Handle
Pull Handle
Number of Drawers
2
Series
1248
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1248
Zoro #
G722736659
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Width
48 in
Overall Depth
30 in

Details

Assembly
Assembled
Item
Shop Desk
Material
All Welded Steel
Handle
Pull Handle
Number of Drawers
2
Series
1248
Finish
Powder Coat
Color
Black

Description

All welded steel, heavy duty Extra Wide Standing Shop Desk with drawers. Open body desk with lower shelf, 2 full extension drawers with telescoping ball bearing steel slides 14in W x 16in D x 5in H. Provides more working space than regular shop desks.Steel 14 gauge top. Lower shelf 48in W x 18-1/2in D. Top slopes 5in from back to front. Back and endstops included to prevent parts from falling off. 48in W x 30in D x 43in H. Overall height 48in. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.