Extra Wide Shop Desk, 48 in W x 30 in D x 43 in H, Putty

  • Mfr # 1248

  • Zoro # G222715031


product price:  $586.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Overall Width
48 in
Number of Drawers
2
Handle
Pull Handle
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1248
Zoro #
G222715031
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
30 in
Overall Height
43 in

Details

Material
All Welded Steel
Number of Drawers
2
Handle
Pull Handle
Item
Shop Desk
Assembly
Assembled
Finish
Powder Coat
Color
Putty
Series
1248

Description

All welded steel, heavy duty Extra Wide Standing Shop Desk with drawers. Open body desk with lower shelf, 2 full extension drawers with telescoping ball bearing steel slides 14in W x 16in D x 5in H. Provides more working space than regular shop desks.Steel 14 gauge top. Lower shelf 48in W x 18-1/2in D. Top slopes 5in from back to front. Back and endstops included to prevent parts from falling off. 48in W x 30in D x 43in H. Overall height 48in. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.