
Extra Wide Shop Desk, 48 in W x 30 in D x 43 in H, Red
Mfr # 1248
Zoro # G122714943
product price: $586.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
30 in
Number of Drawers
2
Overall Width
48 in
Overall Height
43 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1248
Zoro #
G122714943
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
48 in
Overall Height
43 in
Details
Number of Drawers
2
Color
Red
Item
Shop Desk
Handle
Pull Handle
Material
All Welded Steel
Assembly
Assembled
Finish
Powder Coat
Series
1248
Description
All welded steel, heavy duty Extra Wide Standing Shop Desk with drawers. Open body desk with lower shelf, 2 full extension drawers with telescoping ball bearing steel slides 14in W x 16in D x 5in H. Provides more working space than regular shop desks.Steel 14 gauge top. Lower shelf 48in W x 18-1/2in D. Top slopes 5in from back to front. Back and endstops included to prevent parts from falling off. 48in W x 30in D x 43in H. Overall height 48in. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.