
F Series Steel Top Workbench, 48 in W x 28 in D x 32.5 in H, Light Blue
Mfr # F-2848
Zoro # G122715735
product price:Â $440.99
/eaKey Features
Color
Light Blue
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder coat
Method of Construction
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-2848
Zoro #
G122715735
UPC #
-
Country of Origin
United States
Dimensions
Depth
28 in
Width
48 in
Height
32-1/2 in
Top Thickness
2.25"
Details
Color
Light Blue
Item
Steel Top Workbench
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder coat
Method of Construction
All Welded Steel
Gauge
12
Surface Material
Steel
Load Capacity
3,000 lbs
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48in"W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.