F Series Steel Top Workbench, 48 in W x 28 in D x 32.5 in H, Putty

  • Mfr # F-2848

  • Zoro # G522717872


product price:  $440.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Color
Putty
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-2848
Zoro #
G522717872
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2.25"
Depth
28 in
Width
48 in
Height
32-1/2 in

Details

Assembled/Unassembled
Assembled
Item
Steel Top Workbench
Material
Steel
Finish
Powder coat
Color
Putty
Load Capacity
3,000 lbs
Surface Material
Steel
Method of Construction
All Welded Steel
Gauge
12

Description

All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48in"W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.