
F Series Steel Top Workbench, 72 in W x 32 1/2 in H x 24 in D, Black
Mfr # F-2472
Zoro # G922737340
product price:Â $505.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Method of Construction
All Welded Steel
Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-2472
Zoro #
G922737340
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Height
32-1/2 in
Top Thickness
2.25"
Width
72 in
Details
Method of Construction
All Welded Steel
Assembled/Unassembled
Assembled
Item
Steel Top Workbench
Material
Steel
Finish
Powder coat
Color
Black
Load Capacity
3,000 lbs
Surface Material
Steel
Gauge
12
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.