
F Series Steel Top Workbench, 72 in W x 32 1/2 in H x 24 in D, Light Blue
Mfr # F-2472
Zoro # G822719842
product price:Â $505.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Gauge
12
Assembled/Unassembled
Assembled
Finish
Powder coat
Color
Light Blue
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-2472
Zoro #
G822719842
UPC #
-
Country of Origin
United States
Dimensions
Height
32-1/2 in
Top Thickness
2.25"
Depth
24 in
Width
72 in
Details
Gauge
12
Assembled/Unassembled
Assembled
Finish
Powder coat
Color
Light Blue
Item
Steel Top Workbench
Material
Steel
Surface Material
Steel
Load Capacity
3,000 lbs
Method of Construction
All Welded Steel
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.