F Series Steel Top Workbench, 96 in W x 32.5 in H x 24 in D, Light Blue

  • Mfr # F-2496

  • Zoro # G622720130


product price:  $693.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Color
Light Blue
Material
Steel
Finish
Powder coat
Gauge
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-2496
Zoro #
G622720130
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Depth
24 in
Height
32-1/2 in
Top Thickness
2.25"

Details

Assembled/Unassembled
Assembled
Color
Light Blue
Material
Steel
Item
Steel Top Workbench
Finish
Powder coat
Gauge
12
Method of Construction
All Welded Steel
Load Capacity
3,000 lbs
Surface Material
Steel

Description

All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.