Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
F Series Steel Top Workbench, 96 in W x 34 in H x 24 in D, Light Blue
- Mfr # F-2496-34
- Zoro # G824450163
product price:Â
$
940.99
/ea
Key Features
Surface Material
Steel
Assembled/Unassembled
Assembled
Overall Depth
24 in
Finish
Powder Coated
Method of Construction
All Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-2496-34
- Zoro #
- G824450163
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Item
- F Series Welded Steel Bench
- Method of Construction
- All Welded
- Load Capacity
- 3,000 lbs
- Color
- Light Blue
- Gauge
- 12 GA / 16 GA Stringer
- No. of Drawers
- 0
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 34 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 96 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.