F Series Workbench, 120 in W x 24 in D x 32-1/2 in H - 37-1/2 in H, Gray
- Mfr # F-24120-ABL
- Zoro # G124450092
product price:Â
$
1,176.99
/ea
Key Features
Surface Material
Steel
No. of Drawers
0
Overall Height
32-1/2-37 1/2 in
Method of Construction
All Welded
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-24120-ABL
- Zoro #
- G124450092
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Item
- F Series Welded Steel Bench
- No. of Drawers
- 0
- Method of Construction
- All Welded
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Gray
Dimensions
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 120 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers.. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.