
F Series Workbench, 120 in W x 24 in D x 32-1/2 in H, Gray
Mfr # F-24120
Zoro # G822720220
product price:Â $787.99
/eaKey Features
Overall Width
120 in
Load Capacity
3,000 lbs evenly distributed
Overall Depth
24 in
Material
Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-24120
Zoro #
G822720220
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
120 in
Overall Depth
24 in
Overall Height
32-1/2 in
Details
Load Capacity
3,000 lbs evenly distributed
Item
Workbench
Material
Steel
Finish
Powder coat
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.