F Series Workbench, 120 in W x 24 in D x 32-1/2 in H, Red

  • Mfr # F-24120

  • Zoro # G422715640


product price:  $787.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Red
Overall Width
120 in
Finish
Powder coat
Material
Steel
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-24120
Zoro #
G422715640
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
120 in
Overall Height
32-1/2 in
Overall Depth
24 in

Details

Color
Red
Finish
Powder coat
Material
Steel
Countertop Material
Steel
Assembled/Unassembled
Assembled
Item
Workbench

Description

All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.