
F Series Workbench, 48 in W x 34 in D x 32.5 in H, Black
Mfr # F-3448
Zoro # G822737112
product price: $493.99
/eaKey Features
Overall Width
48 in
Color
Black
Material
Steel
Finish
Powder coat
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-3448
Zoro #
G822737112
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
32-1/2 in
Overall Depth
34 in
Details
Color
Black
Material
Steel
Finish
Powder coat
Item
Workbench
Countertop Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.