F Series Workbench, 48 in W x 34 in D x 32.5 in H, Putty

  • Mfr # F-3448

  • Zoro # G022720075


product price: $493.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Putty
Countertop Material
Steel
Finish
Powder coat
Overall Width
48 in
Overall Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-3448
Zoro #
G022720075
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
34 in
Overall Height
32-1/2 in

Details

Item
Workbench
Color
Putty
Countertop Material
Steel
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.