
F Series Workbench, 60 in W x 28 in D x 32.5 in H, Light Blue
Mfr # F-2860
Zoro # G122720173
product price:Â $497.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Countertop Material
Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Finish
Powder coat
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-2860
Zoro #
G122720173
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
28 in
Overall Height
32-1/2 in
Details
Countertop Material
Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Item
Workbench
Finish
Powder coat
Material
Steel
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 60in"W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.