F Series Workbench, 96 in W x 32 1/2 in H x 28 in D, Putty

  • Mfr # F-2896

  • Zoro # G122719573


product price:  $762.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
32-1/2 in
Countertop Material
Steel
Color
Putty
Material
Steel
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-2896
Zoro #
G122719573
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Overall Width
96 in
Overall Depth
28 in

Details

Countertop Material
Steel
Color
Putty
Item
Workbench
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder coat

Description

All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.