
F Series Workbench, 96 in W x 32 1/2 in H x 28 in D, Red
Mfr # F-2896
Zoro # G822717015
product price:Â $762.99
/eaKey Features
Overall Depth
28 in
Color
Red
Overall Height
32-1/2 in
Overall Width
96 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-2896
Zoro #
G822717015
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28 in
Overall Height
32-1/2 in
Overall Width
96 in
Details
Color
Red
Item
Workbench
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder coat
Countertop Material
Steel
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.