
FD Series Shop Desk, 120 in W x 28 in D x 32 in H, Gray
Mfr # FD-28120
Zoro # G222717530
product price:Â $984.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
120 in
Overall Height
32-1/2 in
Overall Depth
28 in
Color
Gray
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD-28120
Zoro #
G222717530
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
120 in
Overall Height
32-1/2 in
Overall Depth
28 in
Details
Color
Gray
Finish
Powder coat
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Item
Workbench
Top Material
Steel
Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 120in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.