
FD Series Shop Desk, 120 in W x 28 in D x 32 in H, Putty
Mfr # FD-28120
Zoro # G722719089
product price:Â $984.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembly
Assembled
Finish
Powder coat
Overall Depth
28 in
Handle
Pull Handle
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-28120
Zoro #
G722719089
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28 in
Overall Height
32-1/2 in
Overall Width
120 in
Details
Assembly
Assembled
Finish
Powder coat
Handle
Pull Handle
Item
Workbench
Color
Putty
Number of Drawers
1
Material
Steel
Series
FD
Top Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 120in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.