
FD Series Workbench, 96 in W x 34 in D x 33 in H, with Drawer, Putty
Mfr # FD-3496
Zoro # G022718867
product price: $960.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Finish
Powder coat
Overall Height
32-1/2 in
Color
Putty
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD-3496
Zoro #
G022718867
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Overall Width
96 in
Drawer Height
5
Drawer Width
13.75 in
Overall Depth
34 in
Details
Material
Steel
Finish
Powder coat
Color
Putty
Assembled/Unassembled
Assembled
Number of Drawers
1
Item
Workbench
Countertop Material
Steel
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 96in W x 34in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.