
FD Series Workbench with Drawer, 120 in W x 24 in D x 32 1/2 in H, Putty
Mfr # FD-24120
Zoro # G822719217
product price: $903.99
/eaKey Features
Color
Putty
Number of Drawers
1
Countertop Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-24120
Zoro #
G822719217
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
16.25 in
Overall Height
32-1/2 in
Overall Depth
24 in
Drawer Width
13.75 in
Drawer Height
5
Overall Width
120 in
Details
Color
Putty
Number of Drawers
1
Countertop Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Item
Workbench
Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 120in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.