
FD Series Workbench with Drawer, 48 in W x 34 in D x 32 1/2 in H, Black
Mfr # FD-3448
Zoro # G522737115
product price: $600.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Countertop Material
Steel
Overall Depth
34 in
Material
Steel
Overall Height
32-1/2 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-3448
Zoro #
G522737115
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
34 in
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Width
48 in
Drawer Height
5
Details
Countertop Material
Steel
Material
Steel
Assembled/Unassembled
Assembled
Number of Drawers
1
Color
Black
Item
Workbench
Drawer Load Rating
100 lbs
Finish
Powder coat
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 48in W x 34in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.