Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD Series Workbench with Drawer, 60 in W x 32.5 in H x 28 in D, Black

  • Mfr # FD-2860

  • Zoro # G622737343


product price: $603.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
28 in
Drawer Width
13.75 in
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-2860
Zoro #
G622737343
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Drawer Width
13.75 in
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Overall Width
60 in
Drawer Height
5

Details

Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Number of Drawers
1
Countertop Material
Steel
Material
Steel
Finish
Powder coat
Color
Black
Item
Workbench

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 60in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.