Zoro Homepage

FD Series Workbench with Drawer, 60 in W x 32.5 in H x 28 in D, Light Blue

  • Mfr # FD-2860

  • Zoro # G322716457


product price: $603.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Drawer Load Rating
100 lbs
Drawer Width
13.75 in
Overall Width
60 in
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-2860
Zoro #
G322716457
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Overall Width
60 in
Drawer Height
5
Drawer Depth
16.25 in
Overall Depth
28 in
Overall Height
32-1/2 in

Details

Finish
Powder coat
Drawer Load Rating
100 lbs
Color
Light Blue
Material
Steel
Countertop Material
Steel
Number of Drawers
1
Assembled/Unassembled
Assembled
Item
Workbench

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 60in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.