
FD Series Workbench with Drawer, 60 in W x 32.5 in H x 28 in D, Putty
Mfr # FD-2860
Zoro # G422715992
product price: $603.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Depth
16.25 in
Material
Steel
Overall Height
32-1/2 in
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2860
Zoro #
G422715992
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
16.25 in
Overall Height
32-1/2 in
Drawer Width
13.75 in
Drawer Height
5
Overall Depth
28 in
Overall Width
60 in
Details
Material
Steel
Drawer Load Rating
100 lbs
Item
Workbench
Assembled/Unassembled
Assembled
Color
Putty
Finish
Powder coat
Countertop Material
Steel
Number of Drawers
1
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 60in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.