Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD Series Workbench with Drawer, 72 in W x 32 1/2 in H x 28 in D, Black

  • Mfr # FD-2872

  • Zoro # G122737027


product price: $662.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Steel
Drawer Depth
16.25 in
Overall Depth
28 in
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-2872
Zoro #
G122737027
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
16.25 in
Overall Depth
28 in
Overall Height
32-1/2 in
Drawer Height
5
Drawer Width
13.75 in
Overall Width
72 in

Details

Color
Black
Material
Steel
Assembled/Unassembled
Assembled
Countertop Material
Steel
Finish
Powder coat
Number of Drawers
1
Item
Workbench
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 72in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.