Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD Series Workbench with Drawer, 72 in W x 32 1/2 in H x 28 in D, Light Blue

  • Mfr # FD-2872

  • Zoro # G222717813


product price: $662.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
1
Countertop Material
Steel
Drawer Load Rating
100 lbs
Overall Depth
28 in
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-2872
Zoro #
G222717813
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Width
72 in
Drawer Height
5

Details

Number of Drawers
1
Countertop Material
Steel
Drawer Load Rating
100 lbs
Color
Light Blue
Finish
Powder coat
Item
Workbench
Assembled/Unassembled
Assembled
Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 72in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.