
FD Series Workbench with Drawer, 72 in W x 32 1/2 in H x 28 in D, Putty
Mfr # FD-2872
Zoro # G822717916
product price: $662.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Height
5
Drawer Depth
16.25 in
Drawer Load Rating
100 lbs
Countertop Material
Steel
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2872
Zoro #
G822717916
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Depth
16.25 in
Overall Depth
28 in
Drawer Width
13.75 in
Overall Height
32-1/2 in
Overall Width
72 in
Details
Drawer Load Rating
100 lbs
Countertop Material
Steel
Color
Putty
Material
Steel
Assembled/Unassembled
Assembled
Item
Workbench
Finish
Powder coat
Number of Drawers
1
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 72in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.