Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD Series Workbench with Drawer, 72 in W x 32 1/2 in H x 28 in D, Red

  • Mfr # FD-2872

  • Zoro # G222720189


product price: $662.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Width
13.75 in
Color
Red
Drawer Height
5
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-2872
Zoro #
G222720189
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Height
5
Overall Height
32-1/2 in
Overall Width
72 in
Overall Depth
28 in
Drawer Depth
16.25 in

Details

Item
Workbench
Color
Red
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Countertop Material
Steel
Number of Drawers
1
Finish
Powder coat
Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 72in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.