
FD Series Workbench with Drawer, 96 in W x 32.5 in H x 28 in D, Light Blue
Mfr # FD-2896
Zoro # G022718997
product price: $867.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
32-1/2 in
Overall Width
96 in
Overall Depth
28 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2896
Zoro #
G022718997
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Width
96 in
Overall Depth
28 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Drawer Height
5
Details
Material
Steel
Item
Workbench
Color
Light Blue
Drawer Load Rating
100 lbs
Countertop Material
Steel
Finish
Powder coat
Number of Drawers
1
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 96in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.