
FD Series Workbench with Drawer, 96 in W x 32.5 in H x 28 in D, Putty
Mfr # FD-2896
Zoro # G622715945
product price: $867.99
/eaKey Features
Drawer Depth
16.25 in
Color
Putty
Drawer Width
13.75 in
Assembled/Unassembled
Assembled
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2896
Zoro #
G622715945
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Width
96 in
Overall Height
32-1/2 in
Drawer Height
5
Overall Depth
28 in
Details
Color
Putty
Assembled/Unassembled
Assembled
Countertop Material
Steel
Item
Workbench
Finish
Powder coat
Drawer Load Rating
100 lbs
Material
Steel
Number of Drawers
1
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 96in W x 28in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.