
FD Series Workbench with Drawer, 96 in W x 33 in H x 24 in D, Putty
Mfr # FD-2496
Zoro # G522717766
product price: $799.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Countertop Material
Steel
Drawer Width
13.75 in
Overall Width
96 in
Number of Drawers
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD-2496
Zoro #
G522717766
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Overall Width
96 in
Overall Height
32-1/2 in
Overall Depth
24 in
Drawer Height
5
Drawer Depth
16.25 in
Details
Countertop Material
Steel
Number of Drawers
1
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder coat
Drawer Load Rating
100 lbs
Color
Putty
Item
Workbench
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 96in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.