
File & Drawer Pedestal Bench, 72 in W x 34 in H x 28 in D, Black
Mfr # FDB-2872-S
Zoro # G722737151
product price:Â $1,488.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
72 in
Overall Height
34 in
Material
Steel
Drawer Width
13.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDB-2872-S
Zoro #
G722737151
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Height
34 in
Drawer Width
13.75 in
Drawer Height
5"
Overall Depth
28 in
Drawer Depth
23.375 in
Details
Material
Steel
Color
Black
Finish
Powder coat
Number of Drawers
6 Utility
Item
Workbench
Drawer Load Rating
100 lbs
Countertop Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Drawer & File Cabinet Bench. Steel top workbench includes (1) four drawer cabinet and (1) two drawer with File Drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.